| Hardened Teeth | Yes |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| Hub Dia. | 1.344 in |
| Bore Dia. | 0.75 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.168 in |
| Pitch Dia. | 1.804 in |
| Pitch | 3/8 in |
| No. of Teeth | 15 |
| Length Through Bore | 0.75 in |
| Chain Number | 35 |
| O.D. | 1.99 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 0.24 LB |
| EAN or UPC | 888569090584 |

