Bearings Limited
35BS25H X 3/4 TTN
SPROCKET - 3/8" PITCH - 25 TEETH - '3/4" FINISHED BORE SPROCKET
Item #104001980
| Hub Dia. | 2 in |
| O.D. | 3.19 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Pitch | 3/8 in |
| Chain Number | 35 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 0.875 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.168 in |
| No. of Strands | 1 |
| No. of Teeth | 25 |
| Pitch Dia. | 2.992 in |
| Bore Dia. | 0.75 in |
| Weight | 0.8 LB |
| EAN or UPC | 888569090997 |
