Bearings Limited
361205 2RS PRX TTN
YOKE TYPE TRACK ROLLER - SINGLE ROW ROW BALL - 2 RUBBER SEALS - CROWNED OD
Item #118033654
- YOKE TYPE TRACK ROLLER - SINGLE ROW ROW BALL - 2 RUBBER SEALS - CROWNED OD
| O.D. | 62 mm |
| Operating Temperature [Max] | 212° F |
| Bore Type | Round |
| Static Load Rating | 1700 N |
| Internal Clearance | C0 -Standard Fit |
| Retainer Material | Steel |
| Overall Width | 15 mm |
| Precision Class | ABEC 1 |
| Bearing Material | AISI 52100 |
| Dynamic Load Rating | 3000 N |
| Closure Type | Double Sealed |
| Flange | No |
| Bore Diameter | 25 mm |
| Grease Type | NLGI Grade 2 Multipurpose Bearing Grease |
| Weight | 0.53 LB |
| EAN or UPC | 888569135490 |
