- TAPERED ROLLER BEARING SET BEARING
| I.D. | 2 in |
| Overall Width | 0.875 in |
| O.D. | 3.543 in |
| Bearing Material | AISI 52100 |
| Weight | 1.13 LB |
| EAN or UPC | 888569092250 |
| I.D. | 2 in |
| Overall Width | 0.875 in |
| O.D. | 3.543 in |
| Bearing Material | AISI 52100 |
| Weight | 1.13 LB |
| EAN or UPC | 888569092250 |