- TAPERED ROLLER BEARING SET BEARING
| O.D. | 3.67 in |
| I.D. | 2 in |
| Bearing Material | AISI 52100 |
| Overall Width | 1.2 in |
| Weight | 1.86 LB |
| EAN or UPC | 888569092342 |
| O.D. | 3.67 in |
| I.D. | 2 in |
| Bearing Material | AISI 52100 |
| Overall Width | 1.2 in |
| Weight | 1.86 LB |
| EAN or UPC | 888569092342 |