- TAPERED ROLLER BEARING SET BEARING
| O.D. | 3.875 in |
| I.D. | 2.25 in |
| Bearing Material | AISI 52100 |
| Overall Width | 2.02 in |
| Weight | 1.38 LB |
| EAN or UPC | 888569092465 |
| O.D. | 3.875 in |
| I.D. | 2.25 in |
| Bearing Material | AISI 52100 |
| Overall Width | 2.02 in |
| Weight | 1.38 LB |
| EAN or UPC | 888569092465 |