- TAPERED ROLLER BEARING SET BEARING
| O.D. | 110 mm |
| Overall Width | 22 mm |
| Bearing Material | AISI 52100 |
| I.D. | 2.5 in |
| Weight | 1.86 LB |
| EAN or UPC | 888569092632 |
| O.D. | 110 mm |
| Overall Width | 22 mm |
| Bearing Material | AISI 52100 |
| I.D. | 2.5 in |
| Weight | 1.86 LB |
| EAN or UPC | 888569092632 |