- TAPERED ROLLER BEARING SET BEARING
| O.D. | 4.438 in |
| Bearing Material | AISI 52100 |
| I.D. | 2.5 in |
| Overall Width | 1.183 in |
| Weight | 2.7 LB |
| EAN or UPC | 888569092748 |
| O.D. | 4.438 in |
| Bearing Material | AISI 52100 |
| I.D. | 2.5 in |
| Overall Width | 1.183 in |
| Weight | 2.7 LB |
| EAN or UPC | 888569092748 |