Bearings Limited
40-1DR X 10FT TTN
PRECISION ANSI ROLLER CHAIN - DACROMET (AQUA) - 1/2" PITCH - 10FT BOX CHAIN
Item #116361973
| Series | Standard |
| Link Plates Height | 0.472 in |
| Chain Construction | Riveted |
| Roller Dia. | 0.313 in |
| No. of Strands | 1 |
| Chain Number | 40 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Thickness | 0.059 in |
| Chain Length | 10 ft |
| Chain Material | Dacromet Coated |
| Pitch | 0.5 in |
| Weight | 0.45 LB |
| EAN or UPC | 888569092816 |
