Bearings Limited
40-1R X 50FT/V
Precision ANSI Roller Chain - 1/2" Pitch - 50ft Reel
Item #115100388
| Chain Number | 40 |
| Link Plates Thickness | 0.059 in |
| Link Plates Height | 0.472 in |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Chain Length | 50 ft |
| Roller Dia. | 0.313 in |
| Pitch | 0.5 in |
| Chain Material | Carbon Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Weight | 0.05 LB |
| EAN or UPC | 888569092984 |
