Bearings Limited
40-1SS X 100FT TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - 1/2" PITCH - 100FT REEL CHAIN
Item #115749071
| Link Plates Height | 0.472 in |
| Link Plates Thickness | 0.059 in |
| Chain Number | 40 |
| Chain Material | Stainless Steel |
| Chain Construction | Riveted |
| Pitch | 0.5 in |
| No. of Strands | 1 |
| Series | Standard |
| Roller Dia. | 0.313 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Length | 100 ft |
| Weight | 0.43 LB |
| EAN or UPC | 888569093042 |
