Bearings Limited
40-2SS CL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - DOUBLE - 1/2" PITCH - CONNECTING LINK
Item #116362168
| No. of Strands | 2 |
| Chain Number | 40 |
| Pitch | 0.5 in |
| Roller Dia. | 0.313 in |
| Chain Material | Stainless Steel |
| Series | Standard |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Weight | 0.03 LB |
| EAN or UPC | 888569093141 |
