Bearings Limited
40A35H X 5/8 TTN
SPROCKET - A PLATE - 1/2" PITCH - 35 TEETH - 5/8" BORE SPROCKET
Item #116366656
| Chain Number | 40 |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Pitch Dia. | 5.578 in |
| Pitch | 1/2 in |
| No. of Teeth | 35 |
| Hub Type | A Plate (No hub) |
| Tooth Width | 0.284 in |
| O.D. | 5.86 in |
| Bore Dia. | 0.625 in |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 0.284 in |
| Bore Type | Stock Plain Bore |
| Weight | 1.7 LB |
| EAN or UPC | 888569093448 |
