Bearings Limited
40B14H X 1/2 MPB TTN
SPROCKET - 1/2" PITCH - 14 TEETH - 1/2" PLAIN BORE SPROCKET
Item #116365169
| Hub Dia. | 1.688 in |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Bore Dia. | 0.5 in |
| O.D. | 2.49 in |
| Pitch | 1/2 in |
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 14 |
| Length Through Bore | 0.875 in |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 2.247 in |
| No. of Strands | 1 |
| Tooth Width | 0.284 in |
| Chain Number | 40 |
| Weight | 0.51 LB |
| EAN or UPC | 888569095985 |
