Bearings Limited
40B20H X 5/8 MPB TTN
SPROCKET - 1/2" PITCH - 20 TEETH - 5/8" PLAIN BORE SPROCKET
Item #116365247
| Hub Type | B Type (Hub) |
| Bore Dia. | 0.625 in |
| Pitch | 1/2 in |
| Material | Forged 1045 Alloy Steel |
| Hub Dia. | 2.625 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | Yes |
| Chain Number | 40 |
| O.D. | 3.46 in |
| Pitch Dia. | 3.196 in |
| No. of Teeth | 20 |
| Length Through Bore | 1 in |
| No. of Strands | 1 |
| Bore Type | Stock Plain Bore |
| Weight | 1.33 LB |
| EAN or UPC | 888569096043 |
