Bearings Limited
40B40 X 3/4 MPB TTN
SPROCKET - 1/2" PITCH - 40 TEETH - 3/4" PLAIN BORE SPROCKET
Item #116365448
| Chain Number | 40 |
| Length Through Bore | 1 in |
| Bore Type | Stock Plain Bore |
| No. of Strands | 1 |
| Pitch Dia. | 6.373 in |
| Hub Type | B Type (Hub) |
| Hub Dia. | 3.5 in |
| Tooth Width | 0.284 in |
| Hardened Teeth | No |
| No. of Teeth | 40 |
| Material | Forged 1045 Alloy Steel |
| O.D. | 6.65 in |
| Bore Dia. | 0.75 in |
| Pitch | 1/2 in |
| Weight | 4.28 LB |
| EAN or UPC | 888569096166 |
