Bearings Limited
40BB17H TTN
SPROCKET - IDLER - 1/2" PITCH - 17 TEETH - 0.64" BORE SPROCKET
Item #114711667
| Bore Dia. | 0.638 in |
| Hardened Teeth | Yes |
| Chain Number | 40 |
| O.D. | 2.97 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Pitch | 1/2 in |
| Bore Type | Round |
| Hub Type | A Plate (No hub) |
| Pitch Dia. | 2.721 in |
| No. of Teeth | 17 |
| Tooth Width | 0.284 in |
| Length Through Bore | 0.72 in |
| Weight | 0.457 LB |
| EAN or UPC | 888569093561 |
