Skip to content Skip to navigation menu
Bearings Limited40BS11H X 5/8  TTN

40BS11H X 5/8 TTN

SPROCKET - 1/2" PITCH - 11 TEETH - 5/8" FINISHED BORE SPROCKET
Item #116365146
Bearings Limited40BS11H X 5/8  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Chain Number 40
Hub Type B Type (Hub)
Tooth Width 0.284 in
O.D. 2 in
No. of Teeth 11
Material Forged 1045 Alloy Steel
Bore Dia. 0.625 in
Pitch Dia. 1.775 in
No. of Strands 1
Length Through Bore 0.875 in
Bore Type Finished Bore with Keyway and Set Screws
Pitch 1/2 in
Hardened Teeth Yes
Hub Dia. 1.375 in
Weight 0.28 LB
EAN or UPC 888569093653
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison