Bearings Limited
40BS12H X 1 TTN
SPROCKET - 1/2" PITCH - 12 TEETH - 1" FINISHED BORE SPROCKET
Item #105256243
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 12 |
| Pitch | 1/2 in |
| No. of Strands | 1 |
| O.D. | 2.17 in |
| Pitch Dia. | 1.932 in |
| Bore Dia. | 1 in |
| Hardened Teeth | Yes |
| Chain Number | 40 |
| Length Through Bore | 0.875 in |
| Hub Dia. | 1.563 in |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.284 in |
| Weight | 0.31 LB |
| EAN or UPC | 888569093677 |
