Skip to content Skip to navigation menu
Bearings Limited40BS18H X 1 1/8  TTN

40BS18H X 1 1/8 TTN

SPROCKET - 1/2" PITCH - 18 TEETH - 1 1/8" FINISHED BORE SPROCKET
Item #116365212
Bearings Limited40BS18H X 1 1/8  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
O.D. 3.14 in
Material Forged 1045 Alloy Steel
Tooth Width 0.284 in
Length Through Bore 1 in
Bore Type Finished Bore with Keyway and Set Screws
No. of Strands 1
Hardened Teeth Yes
No. of Teeth 18
Chain Number 40
Bore Dia. 1.125 in
Hub Dia. 2.313 in
Pitch 1/2 in
Pitch Dia. 2.879 in
Hub Type B Type (Hub)
Weight 1.03 LB
EAN or UPC 888569094087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison