Bearings Limited
40BS25H X 1 3/16 TTN
SPROCKET - 1/2" PITCH - 25 TEETH - 1 3/16" FINISHED BORE SPROCKET
Item #116365309
| Bore Dia. | 1.188 in |
| Length Through Bore | 1 in |
| Hardened Teeth | Yes |
| Pitch Dia. | 3.989 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.284 in |
| O.D. | 4.26 in |
| No. of Strands | 1 |
| No. of Teeth | 25 |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Chain Number | 40 |
| Pitch | 1/2 in |
| Hub Dia. | 3.25 in |
| Weight | 2.22 LB |
| EAN or UPC | 888569094735 |
