Bearings Limited
40BS27H X 1 1/8 TTN
SPROCKET - 1/2" PITCH - 27 TEETH - 1 1/8" FINISHED BORE SPROCKET
Item #116365335
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 4.307 in |
| O.D. | 4.58 in |
| Pitch | 1/2 in |
| Hardened Teeth | Yes |
| Bore Dia. | 1.125 in |
| Tooth Width | 0.284 in |
| Length Through Bore | 1 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Hub Dia. | 3.25 in |
| No. of Teeth | 27 |
| Chain Number | 40 |
| Weight | 2.42 LB |
| EAN or UPC | 888569094902 |
