Bearings Limited
40BS30H X 1 1/8 TTN
SPROCKET - 1/2" PITCH - 30 TEETH - 1 1/8" FINISHED BORE SPROCKET
Item #116365361
| Tooth Width | 0.284 in |
| Chain Number | 40 |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| O.D. | 5.06 in |
| Bore Dia. | 1.125 in |
| Hub Dia. | 3.25 in |
| No. of Teeth | 30 |
| Pitch | 1/2 in |
| Pitch Dia. | 4.783 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Strands | 1 |
| Length Through Bore | 1 in |
| Hardened Teeth | Yes |
| Weight | 2.7 LB |
| EAN or UPC | 888569095053 |
