Bearings Limited
40BS36 X 3/4 TTN
SPROCKET - 1/2" PITCH - 36 TEETH - 3/4" FINISHED BORE SPROCKET
Item #116365422
| No. of Teeth | 36 |
| Tooth Width | 0.284 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 5.737 in |
| Chain Number | 40 |
| Hub Type | B Type (Hub) |
| Bore Dia. | 0.75 in |
| O.D. | 6.02 in |
| Pitch | 1/2 in |
| Hub Dia. | 3.25 in |
| Hardened Teeth | No |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 1 in |
| Weight | 3.39 LB |
| EAN or UPC | 888569095381 |
