Bearings Limited
40SS-3R X 10 FT TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - TRIPLE - 1/2" PITCH - 10FT BOX
Item #116362175
| Chain Material | Stainless Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Standard |
| Link Plates Thickness | 0.059 in |
| Chain Construction | Riveted |
| Roller Dia. | 0.313 in |
| Chain Number | 40 |
| Link Plates Height | 0.472 in |
| No. of Strands | 3 |
| Pitch | 0.5 in |
| Chain Length | 10 ft |
| Weight | 1.36 LB |
| EAN or UPC | 888569093226 |
