Bearings Limited
41-1DR X 100FT TTN
PRECISION ANSI ROLLER CHAIN - DACROMET (AQUA) - 1/2" PITCH - 100FT REEL CHAIN
Item #116361972
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Roller Dia. | 0.306 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Length | 100 ft |
| Link Plates Height | 0.39 in |
| Link Plates Thickness | 0.051 in |
| Pitch | 0.5 in |
| Chain Number | 41 |
| Series | Standard |
| Chain Material | Dacromet Coated |
| Weight | 0.28 LB |
| EAN or UPC | 888569096531 |
