Bearings Limited
41-1R OSL TTN
PRECISION ANSI ROLLER CHAIN - 1/2" PITCH - OFFSET LINK CHAIN
Item #116361916
| Chain Construction | Riveted |
| Roller Dia. | 0.306 in |
| Series | Standard |
| Pitch | 0.5 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Carbon Steel |
| Chain Number | 41 |
| No. of Strands | 1 |
| Weight | 0.08 LB |
| EAN or UPC | 888569096593 |
