Bearings Limited
41-1SS CL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - 1/2" PITCH - CONNECTING LINK
Item #116362145
| Roller Dia. | 0.306 in |
| Chain Number | 41 |
| Chain Construction | Riveted |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Stainless Steel |
| No. of Strands | 1 |
| Series | Standard |
| Pitch | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 888569096623 |
