Bearings Limited
41A30H X 5/8 TTN
SPROCKET - A PLATE - 1/2" PITCH - 30 TEETH - 5/8" BORE SPROCKET
Item #111058217
| O.D. | 5.06 in |
| Pitch Dia. | 4.783 in |
| Hardened Teeth | Yes |
| Chain Number | 41 |
| Pitch | 1/2 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Bore Dia. | 0.625 in |
| Tooth Width | 0.227 in |
| Bore Type | Stock Plain Bore |
| No. of Teeth | 30 |
| Length Through Bore | 0.227 in |
| Hub Type | A Plate (No hub) |
| Weight | 0.99 LB |
| EAN or UPC | 888569096807 |
