Bearings Limited
41A35H X 3/4 TTN
SPROCKET - A PLATE - 1/2" PITCH - 35 TEETH - 3/4" BORE SPROCKET
Item #116366655
| O.D. | 5.86 in |
| Length Through Bore | 0.227 in |
| No. of Strands | 1 |
| Bore Dia. | 0.75 in |
| Bore Type | Stock Plain Bore |
| Pitch | 1/2 in |
| Hardened Teeth | Yes |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 41 |
| Pitch Dia. | 5.578 in |
| Hub Type | A Plate (No hub) |
| No. of Teeth | 35 |
| Tooth Width | 0.227 in |
| Weight | 1.3 LB |
| EAN or UPC | 888569096821 |
