Bearings Limited
41B10H X 1/2 MPB TTN
SPROCKET - 1/2" PITCH - 10 TEETH - 1/2" PLAIN BORE SPROCKET
Item #110659539
| Hardened Teeth | Yes |
| Pitch Dia. | 1.618 in |
| Tooth Width | 0.227 in |
| No. of Strands | 1 |
| Hub Dia. | 1.125 in |
| O.D. | 1.84 in |
| Length Through Bore | 0.875 in |
| Bore Dia. | 0.5 in |
| No. of Teeth | 10 |
| Material | Forged 1045 Alloy Steel |
| Pitch | 1/2 in |
| Bore Type | Stock Plain Bore |
| Chain Number | 41 |
| Hub Type | B Type (Hub) |
| Weight | 0.25 LB |
| EAN or UPC | 888569097736 |
