Bearings Limited
41B20H X 5/8 MPB TTN
SPROCKET - 1/2" PITCH - 20 TEETH - 5/8" PLAIN BORE SPROCKET
Item #116365248
| Tooth Width | 0.227 in |
| No. of Strands | 1 |
| Pitch | 1/2 in |
| No. of Teeth | 20 |
| Bore Type | Stock Plain Bore |
| Bore Dia. | 0.625 in |
| Hub Dia. | 2.75 in |
| O.D. | 3.46 in |
| Chain Number | 41 |
| Length Through Bore | 1 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Pitch Dia. | 3.196 in |
| Weight | 1.39 LB |
| EAN or UPC | 888569097835 |
