Bearings Limited
41BS10H X 5/8 TTN
SPROCKET - 1/2" PITCH - 10 TEETH - 5/8" FINISHED BORE SPROCKET
Item #116365140
| Tooth Width | 0.227 in |
| Bore Dia. | 0.625 in |
| No. of Strands | 1 |
| Pitch Dia. | 1.618 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Chain Number | 41 |
| Hub Dia. | 1.125 in |
| Hardened Teeth | Yes |
| Length Through Bore | 0.875 in |
| No. of Teeth | 10 |
| O.D. | 1.84 in |
| Pitch | 1/2 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 0.25 LB |
| EAN or UPC | 888569096944 |
