Bearings Limited
41BS21H X 3/4 TTN
SPROCKET - 1/2" PITCH - 21 TEETH - 3/4" FINISHED BORE SPROCKET
Item #116365260
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Teeth | 21 |
| Pitch Dia. | 3.355 in |
| O.D. | 3.62 in |
| Chain Number | 41 |
| Hub Type | B Type (Hub) |
| Hub Dia. | 2.875 in |
| Hardened Teeth | Yes |
| Bore Dia. | 0.75 in |
| Length Through Bore | 1 in |
| No. of Strands | 1 |
| Pitch | 1/2 in |
| Tooth Width | 0.227 in |
| Weight | 1.77 LB |
| EAN or UPC | 888569097293 |
