Bearings Limited
50-1C X 100FT TTN
PRECISION ANSI ROLLER CHAIN - COTTERED - 5/8" PITCH - 100FT REEL CHAIN
Item #116361963
| Roller Dia. | 0.4 in |
| Chain Construction | Cottered |
| Chain Number | 50 |
| No. of Strands | 1 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Length | 100 ft |
| Link Plates Height | 0.579 in |
| Link Plates Thickness | 0.080 in |
| Pitch | 0.625 in |
| Series | Standard |
| Chain Material | Carbon Steel |
| Weight | 0.81 LB |
| EAN or UPC | 888569098177 |
