Bearings Limited
50-1HP OSL TTN
PRECISION ANSI ROLLER CHAIN - HOLLOW PIN - 5/8" PITCH - OFFSET LINK CHAIN
Item #116362086
| Chain Number | 50 |
| Pitch | 0.625 in |
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Roller Dia. | 0.4 in |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Series | Hollow Pin |
| No. of Strands | 1 |
| Weight | 0.12 LB |
| EAN or UPC | 888569098238 |
