Bearings Limited
50A10H X 5/8 TTN
SPROCKET - A PLATE - 5/8" PITCH - 10 TEETH - 5/8" BORE SPROCKET
Item #106016679
| Length Through Bore | 0.343 in |
| No. of Teeth | 10 |
| Material | Forged 1045 Alloy Steel |
| Pitch | 5/8 in |
| Hardened Teeth | Yes |
| Chain Number | 50 |
| No. of Strands | 1 |
| Pitch Dia. | 2.023 in |
| Bore Dia. | 0.625 in |
| Hub Type | A Plate (No hub) |
| O.D. | 2.3 in |
| Tooth Width | 0.343 in |
| Bore Type | Stock Plain Bore |
| Weight | 0.28 LB |
| EAN or UPC | 888569098627 |
