Bearings Limited
50A19H X 5/8 TTN
SPROCKET - A PLATE - 5/8" PITCH - 19 TEETH - 5/8" BORE SPROCKET
Item #116366761
| Bore Dia. | 0.625 in |
| Hardened Teeth | Yes |
| No. of Teeth | 19 |
| Tooth Width | 0.343 in |
| No. of Strands | 1 |
| Pitch Dia. | 3.797 in |
| O.D. | 4.12 in |
| Pitch | 5/8 in |
| Chain Number | 50 |
| Length Through Bore | 0.343 in |
| Bore Type | Stock Plain Bore |
| Hub Type | A Plate (No hub) |
| Material | Forged 1045 Alloy Steel |
| Weight | 0.94 LB |
| EAN or UPC | 888569098719 |
