Bearings Limited
50A32H X 3/4 TTN
SPROCKET - A PLATE - 5/8" PITCH - 32 TEETH - 3/4" BORE SPROCKET
Item #116366770
| No. of Strands | 1 |
| Tooth Width | 0.343 in |
| Pitch Dia. | 6.376 in |
| Bore Type | Stock Plain Bore |
| No. of Teeth | 32 |
| Length Through Bore | 0.343 in |
| Hardened Teeth | Yes |
| Chain Number | 50 |
| Material | Forged 1045 Alloy Steel |
| Hub Type | A Plate (No hub) |
| Pitch | 5/8 in |
| Bore Dia. | 0.75 in |
| O.D. | 6.72 in |
| Weight | 2.92 LB |
| EAN or UPC | 888569098825 |
