Bearings Limited
50B17H X 5/8 MPB TTN
SPROCKET - 5/8" PITCH - 17 TEETH - 5/8" PLAIN BORE SPROCKET
Item #105083280
| Material | Forged 1045 Alloy Steel |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 3.401 in |
| Length Through Bore | 1 in |
| No. of Strands | 1 |
| Bore Dia. | 0.625 in |
| Pitch | 5/8 in |
| O.D. | 3.72 in |
| Chain Number | 50 |
| Hub Type | B Type (Hub) |
| Hub Dia. | 2.688 in |
| Hardened Teeth | Yes |
| No. of Teeth | 17 |
| Tooth Width | 0.343 in |
| Weight | 1.6 LB |
| EAN or UPC | 888569101785 |
