Bearings Limited
50B20H X 5/8 MPB TTN
SPROCKET - 5/8" PITCH - 20 TEETH - 5/8" PLAIN BORE SPROCKET
Item #116366281
| Chain Number | 50 |
| Bore Dia. | 0.625 in |
| No. of Teeth | 20 |
| Bore Type | Stock Plain Bore |
| Pitch | 5/8 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Hub Dia. | 3 in |
| O.D. | 4.32 in |
| Length Through Bore | 1 in |
| Pitch Dia. | 3.995 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.343 in |
| No. of Strands | 1 |
| Weight | 2.36 LB |
| EAN or UPC | 888569101815 |
