Bearings Limited
50B21H X 3/4 MPB TTN
SPROCKET - 5/8" PITCH - 21 TEETH - 3/4" PLAIN BORE SPROCKET
Item #105082802
| Chain Number | 50 |
| Bore Type | Stock Plain Bore |
| Hub Type | B Type (Hub) |
| O.D. | 4.52 in |
| Pitch Dia. | 4.194 in |
| No. of Strands | 1 |
| Length Through Bore | 1 in |
| Bore Dia. | 0.75 in |
| Hardened Teeth | Yes |
| Pitch | 5/8 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.343 in |
| No. of Teeth | 21 |
| Hub Dia. | 3 in |
| Weight | 2.25 LB |
| EAN or UPC | 888569101822 |
