Bearings Limited
50B23H X 3/4 MPB TTN
SPROCKET - 5/8" PITCH - 23 TEETH - 3/4" PLAIN BORE SPROCKET
Item #105685957
| Hardened Teeth | Yes |
| Hub Dia. | 3 in |
| Pitch Dia. | 4.59 in |
| No. of Strands | 1 |
| Bore Type | Stock Plain Bore |
| O.D. | 4.92 in |
| Chain Number | 50 |
| Tooth Width | 0.343 in |
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 23 |
| Bore Dia. | 0.75 in |
| Pitch | 5/8 in |
| Hub Type | B Type (Hub) |
| Length Through Bore | 1 in |
| Weight | 2.5 LB |
| EAN or UPC | 888569101846 |
