Bearings Limited
50B25H X 3/4 MPB TTN
SPROCKET - 5/8" PITCH - 25 TEETH - 3/4" PLAIN BORE SPROCKET
Item #116366352
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 4.987 in |
| No. of Teeth | 25 |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Pitch | 5/8 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.343 in |
| O.D. | 5.32 in |
| Hub Dia. | 3 in |
| Bore Dia. | 0.75 in |
| Chain Number | 50 |
| Hub Type | B Type (Hub) |
| Length Through Bore | 1.25 in |
| Weight | 3.1 LB |
| EAN or UPC | 888569101860 |
