Bearings Limited
50BB15H TTN
SPROCKET - IDLER - 5/8" PITCH - 15 TEETH - 0.64" BORE SPROCKET
Item #115831454
| Bore Type | Round |
| Pitch Dia. | 3.006 in |
| Length Through Bore | 0.72 in |
| No. of Strands | 1 |
| Tooth Width | 0.343 in |
| Material | Forged 1045 Alloy Steel |
| Pitch | 5/8 in |
| No. of Teeth | 15 |
| Hardened Teeth | Yes |
| Hub Type | A Plate (No hub) |
| O.D. | 3.32 in |
| Chain Number | 50 |
| Bore Dia. | 0.638 in |
| Weight | 0.61 LB |
| EAN or UPC | 888569098894 |
