Bearings Limited
50BB17H TTN
SPROCKET - IDLER - 5/8" PITCH - 17 TEETH - 0.64" BORE SPROCKET
Item #116367608
| Pitch | 5/8 in |
| Length Through Bore | 0.72 in |
| O.D. | 3.72 in |
| Pitch Dia. | 3.401 in |
| No. of Strands | 1 |
| Bore Dia. | 0.638 in |
| Hub Type | A Plate (No hub) |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.343 in |
| Chain Number | 50 |
| No. of Teeth | 17 |
| Hardened Teeth | Yes |
| Bore Type | Round |
| Weight | 0.78 LB |
| EAN or UPC | 888569098900 |
