Bearings Limited
50BS15H X 1 3/16 TTN
SPROCKET - 5/8" PITCH - 15 TEETH - 1 3/16" FINISHED BORE SPROCKET
Item #116366230
| Hub Dia. | 2.375 in |
| Pitch Dia. | 3.006 in |
| O.D. | 3.32 in |
| Bore Dia. | 1.188 in |
| Hub Type | B Type (Hub) |
| Length Through Bore | 1 in |
| No. of Teeth | 15 |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch | 5/8 in |
| Tooth Width | 0.343 in |
| Chain Number | 50 |
| Weight | 1.2 LB |
| EAN or UPC | 888569099266 |
