Bearings Limited
50BS16H X 5/8 TTN
SPROCKET - 5/8" PITCH - 16 TEETH - 5/8" FINISHED BORE SPROCKET
Item #102740454
| Bore Dia. | 0.625 in |
| No. of Teeth | 16 |
| Hardened Teeth | Yes |
| Chain Number | 50 |
| Pitch | 5/8 in |
| Hub Dia. | 2.5 in |
| Pitch Dia. | 3.204 in |
| Length Through Bore | 1 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.343 in |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| O.D. | 3.52 in |
| No. of Strands | 1 |
| Weight | 1.45 LB |
| EAN or UPC | 888569099402 |
