Bearings Limited
50BS19H X 1 TTN
SPROCKET - 5/8" PITCH - 19 TEETH - 1" FINISHED BORE SPROCKET
Item #110974230
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Chain Number | 50 |
| No. of Teeth | 19 |
| Pitch Dia. | 3.797 in |
| Pitch | 5/8 in |
| O.D. | 4.12 in |
| Bore Dia. | 1 in |
| Hub Type | B Type (Hub) |
| Length Through Bore | 1 in |
| Hub Dia. | 3 in |
| Tooth Width | 0.343 in |
| Weight | 2.0 LB |
| EAN or UPC | 888569099624 |
