Bearings Limited
50BS23H X 1 1/4 TTN
SPROCKET - 5/8" PITCH - 23 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #116366316
| Pitch | 5/8 in |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Length Through Bore | 1 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| No. of Teeth | 23 |
| Tooth Width | 0.343 in |
| O.D. | 4.92 in |
| Chain Number | 50 |
| Pitch Dia. | 4.59 in |
| Hub Dia. | 3 in |
| Bore Dia. | 1.25 in |
| Weight | 2.5 LB |
| EAN or UPC | 888569100023 |
